Power leg, high version, 1015 mm, power strip, electric and compressed air reels

Article no.: JLS3-PSHPOWER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-PSHPOWER
EAN / GTIN 3662424171390
Manufacturer number JLS3-PSHPOWER
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • 3-in-1 solution: multiple socket, electric and pneumatic reel in one unit.
  • 1 power strip with on/off switch: 3 SCHUKO sockets and 2 USB ports.
  • Connect power tools, drills, chargers, lights, electronic devices, smartphones and anything else with easy access.
  • 1 Cable reel for power, length 14 + 1 m, cable 3 x 1.5 mm2, quality H05W-F, maximum power rolled up 1200 W, unrolled 1800 W.
  • 1 Reel for compressed air, length 14 + 1 m, inner diameter 10 mm, polyurethane hose, outlet 3/8'' NPT. Tolerates up to 15 bar (N.709 Facom).
  • Roller guides for a smooth extraction and retraction of the cables.
  • Free access for reset button
  • Supplied without plug, so you can use what you need depending on the country.
  • Equipped with 4 adjustable feet for adjustment, which provide perfect stability on any surface.
  • Construction made of robust 1.2 mm steel - High-quality powder coating.
  • For a workbench with a length of 1455 mm consisting of a standard foot and an energised foot, you also need a crossbar JLS3-TRAA2PLBS.
  • For a 2182 mm long workbench consisting of a standard leg and an energised leg, you need a crossbar JLS3-TRAA3BS.
  • For workbenches consisting of two energised legs or of an energised leg and a drawer cabinet, no crossbar is needed.

Feature:

  • Overall dimensions:L283xH1025(with base)H1015(withoutbase)xD650mm
  • Weight: 40kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart