Double top unit with shutter pegboards for vertical storage, red

Article no.: JLS3-MHDR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-MHDR
EAN / GTIN 3662424109355
Manufacturer number JLS3-MHDR
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • The double drawer can be used to store tools and/or items that are too long and bulky for standard units.
  • Maximum visibility and accessibility thanks to the vertical hook section.
  • The 100% opening of the roller shutter allows direct access to the tool.
  • Rolling shutter with central locking, with joint lock
  • Equipped with a perforated back panel (6 x 6mm in 12mm steps) for mounting tools using the CKS hook row.
  • Additional open storage space of 200mm height for containers, tools, ...and space for a power strip JLS3-POWERBLOCK
  • Easy and direct mounting on a base cabinet with worktop or on the wall. No mounting kit required.

Feature:

  • Overall dimensions: L. 1455 x D. 278 x H. 1005mm
  • Useful hook attachment dimensions: L. 1330 x D. 183 x H. 714mm
  • Weight: 53kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart