Cabinet 2 glazed doors, 3 shelves, l 1000 x d 506 x H 2060 mm, black

Article no.: JLS3-A1000PVBS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-A1000PVBS
EAN / GTIN 3662424108945
Manufacturer number JLS3-A1000PVBS
L-Number L60130 106288
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • 2 glass doors
  • Thanks to the transparent doors, you can quickly check the contents and cleanliness.
  • The doors are tested for 10,000 opening/closing cycles.
  • 3 epoxy-painted, height-adjustable shelves (in 100-mm increments) with a load capacity of 100 kg.
  • Key locking, 2 points top and bottom.
  • The front and rear skirting boards can be easily removed for cleaning under the furniture or for moving the furniture with a pallet truck.

Feature:

  • Overall dimensions: L. 1000 x D. 506 x H. 2060mm
  • Weight: 85kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart