3/8″ pear-head ratchet

Article no.: JL.161
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number JL.161
EAN / GTIN 3148519036640
Manufacturer number JL.161
L-Number L60130 6689
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Very long service life under all working conditions
  • Sealed against dust, industrial dirt as well as other workshop dusts or liquids
  • Mechanism with 72 teeth for a rotation angle of 5°
  • Switch lever with indication of the direction of rotation
  • The full-hand system makes it possible, to press on the head of the reversible ratchet when tightening (loosening) without accidentally reversing the direction of rotation
  • Ultra-compact head for use even in confined work areas
  • Hooking eye in the handle for working at height
  • Exceptional working comfort also due to the smooth transition between metal and plastic part

Feature:

  • d [mm]: 29
  • d1 [mm]: 27
  • H [mm]: 29
  • L [mm]: 210
  • L1 [mm]: 195
  • [g]: 200

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart