Top chest, 4 drawers, l 759 x h 421 mm, 4 modules per drawer

Article no.: JET.C4M4A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number JET.C4M4A
EAN / GTIN 3662424106910
Manufacturer number JET.C4M4A
L-Number L60130 106079
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • 25% larger working surface (vs. old range) for optimal use
  • Innovative slot system for easy attachment of a large number of accessories
  • Double handles
  • Long life due to high quality materials - resistant to most common workshop chemicals
  • Reinforced protection thanks to material made of thermoplastic elastomer with shock-absorbing effect protect tool and trolley
  • High quality anodised aluminium handles with exclusive design for ideal comfort and grip
  • Soft closing system: with ball-bearing rails, fully extendable with ″soft close″ for smooth closing of the drawers
  • Central locking with robust mechanism made of steel and unbreakable folding key
  • Holes for a total of 8 screwdrivers or.
  • Compatible with all Facom modules

Feature:

  • 4 drawers = 16 modules
  • 3 drawers, height 60 mm = 12 modules
  • 1 drawer, height 130 mm = 4 modules
  • Split payload and capacity per drawer of versions M4:
  • Drawer 60 mm: 25 kg - 20 litres
  • Drawer 130 mm: 30 kg - 40 litres
  • Total payload in drawers: 105 kg
  • Capacity: 100 litres
  • Total payload on worktop in static position: 600 kg
  • Overall dimensions (including castors and worktop, L x W x H): 964 x 546 x 480 mm
  • Useful dimensions of drawers (L x W x H): 759 x 421 x 60
  • 130 mm
  • Colour: Red 3020
  • [kg]: 51

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart