7 drawers JET rollercabinet with mechanics set 343 tools metric

Article no.: JET7.M150A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number JET7.M150A
EAN / GTIN 3148517317277
Manufacturer number JET7.M150A
L-Number L60130 9091
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • JET7.M150A: Assortment supplied with workshop trolley with 7 drawers JET.7GM3 and tool box JET.C4GM3

Supplied with:

  • JET.C4GM3113A.10C
  • Rolling fork spanner, chrome-plated 10'
  • 113A.6C Rolling fork spanner, chrome-plated 6'
  • 134A.18 Power pipe spanner, 18'
  • 167A.13 Circlip pliers for circlips with external clamping, 10-25, 45° jaws
  • 185.34L Extra long pliers, 340 mm
  • 167A.18 Circlip pliers for circlips with external clamping, 18-60, 45° jaws
  • 167A.23 Circlip pliers for circlips with external clamping, 32-100, 45° jaws
  • 169A.13 Circlip pliers for circlips with internal clamping, 12-25, 45° jaws
  • 169A.18 Circlip pliers for circlips with internal clamping, 18-60, 45° jaws
  • 169A.23 Circlip pliers for circlips with internal clamping, 31-100, 45° jaws
  • 181A.25 CPE Adjustable pliers, 250 mm
  • 181A.30G Adjustable pliers, 300 mm
  • 185A.20CPE Half-round pliers, with cover, 20 cm
  • 187A.18 CPE universal pliers, with cover, 18 cm
  • 188A.16CPE flat nose pliers, with cover, 16 cm
  • 189A.17CPE round nose pliers, with cover, 17 cm
  • 191A.22EL End cutter with joint
  • 192A.16 CPE Diagonal side cutters, with cover, 16 cm
  • 195A.20CPE Half round nose pliers, with cover, 20 cm
  • 265.G18 Cross chisel with handle, length 180 mm
  • 200C.26 Locksmith's hammer with composite handle, 26 mm
  • 200C.32 Locksmith's hammer with composite handle, 32 mm
  • 208A.32CBA Plastic hammer, steel insert, 32 mm
  • 212A.40 Wood mallet221.227J2 Assortment of taps and dies
  • 222A.TJ19 Set of 19 taps, sizes 1-10 mm
  • 235.J1 3-piece set of scrapers, stainless, with steel cap
  • 237.A Thread file
  • 405. 12MT Microtech® pliers, axial cut
  • 237.B ISO thread file
  • 247.G2 Piercing punch with handle - diam. 2 mm
  • 247.G3 Piercing punch with handle - diam. 3 mm
  • 247.G4 Piercing punch with handle - diam. 4 mm
  • 247.G6 Piercer with handle - diam. 6 mm
  • 247.G8 Piercer with handle - diam. 8 mm
  • 249.G2 Pin punch with handle, 2 mm
  • 249.G3 Pin punch with handle, 3mm
  • 249. G4 Pin punch with handle, 4 mm
  • 779.CBT Compact flashlight
  • 249.G6 Pin punch with handle, 6 mm
  • 249.G8 Pin punch with handle, 8 mm
  • 256.4 Precision centre punch, diam. 4 mm
  • 257. G Automatic centre punch with handle
  • 263.18 Profile flat chisel, 180 mm
  • 265.20 Profile cross chisel, cst, length 200 mm
  • 270A.MA Wire brush with handle in steel
  • 31.JE6T Set of 6 extra fine keys in mm
  • 39. JE10T Set of 10 short open-ended ring spanners in mm
  • 40.33LA Long open-ended ring spanner, 33 mm
  • 40.35LA Long open-ended ring spanner, 35 mm
  • 40.36LA Long open-ended ring spanner, 36 mm
  • 40. 38LA Long open-ended ring spanner, 38 mm
  • 44.JE12 Set of 12 open-ended ring spanners in mm
  • 440.26 OGV® open-ended ring spanner, 26 mm
  • 440.27 OGV® open-ended ring spanner, 27 mm
  • 440. JE18 Set of 18 open-ended ring spanners in mm
  • 440.28 OGV® open-ended ring spanner, 28 mm
  • 440.29 OGV® open-ended ring spanner, 29 mm
  • 440.30 OGV® open-ended ring spanner, 30 mm
  • 440.32 OGV® open-ended ring spanner, 32 mm
  • 495A.22 EL Rabitz pliers, 22 cm
  • 501A Adjustable grip pliers with long jaws
  • 501AMP Grip pliers, 1 working position
  • 603F Aluminium metal saw
  • 64C.J2 Set of 2 ratchet spanners 64C
  • 668A.8 10 Bimetal hand saw blades, 8 teeth/cm
  • 701B Multifunction tester
  • 830A.10 Tool holder with ratchet, d8->10 5 mm
  • 830A.10 L Tool holder with ratchet, d8->300 mm
  • 83SH.JP9A Holder set with 9 pin spanners with ball heads, metric
  • 844.R Replaceable retractable blade
  • 805. 1 Caliper, 1/50 mm, 150 mm
  • 883B Tin snips, 26 cm
  • 827B Magnetic finder
  • 834B.RTI Telescopic mirror with led, 55 mm
  • 89.JP8A Holder set with 8 pin spanners, metric
  • 893B.213 Steel tape measure, 2 m/13 mm ABS
  • 980C All-purpose cutter, offset cutting edge
  • 840.F Pocket knife with safety catch
  • 996.5 Cable cutter for steel wires, diameter 5 mm
  • AEF.J1 Case with 5 Microtech® Protwist® screwdrivers
  • AFU.1 Protwist® screwdriver with screw holder for slotted screws, 7x130
  • ACL.2A Ratchet blade holder handle, Protwist® screwdriver
  • AP8x125 Protwist® screwdriver square drive, 8x125
  • JET.7 GM3
  • AMZ.E Reversible blade for screw insert holder, 1/4'
  • AT3.5X100TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 3.5x100
  • AT3. 5X75 Protwist® screwdriver, for slotted screws, 3.5x75
  • AT4X100 Protwist® screwdriver, for slotted screws, 4X100
  • AT4X100TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 4x100
  • AT5.5X100 Protwist® screwdriver, for slotted screws, 5.5x100
  • AT6. 5X150TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 6.5x150
  • ATD0X75 Protwist® screwdriver, PZ, 0x75
  • ATD1X100 Protwist® screwdriver, PZ, 1x100
  • ATD2X125 Protwist® screwdriver, PZ, 2x125
  • ATF6. 5X150 Protwist® screwdriver, for slotted screws, 6.5x150
  • ATF8X200 Protwist® screwdriver, for slotted screws, 8x200
  • ATP0X75 Protwist® Phillips® screwdriver, 0x75
  • ATP1X100 Protwist® Phillips® screwdriver, 1X100
  • ATP1x100TVE Protwist® screwdriver, 1000 V, Phillips®, Slim 1x100
  • ATP2X125 Protwist® Phillips® screwdriver, 2X125
  • DELA. 1051 .300 Stainless steel tape measure, double endedATP2x125TVE Protwist® screwdriver, 1000 V, Phillips®, Slim 2x125
  • ATWDH3X150 Protwist® screwdriver, PZ, 3x150
  • ATWH10X175 Protwist® slotted screwdriver, 10x175
  • ATWPH3X150 Protwist® screwdriver, PH, 3x150
  • AV. HT1C Protwist® screwdriver, voltage tester
  • K.432 E Socket spanner assortment 3/4″, 12-edge, metric
  • R2NANO Assortment with sockets 1/4″, 6-edge
  • P.161-5 P12 Assortment with 1/2″ sockets, 12-edge + S.161B
  • S.306A200 Torque spanner 200 Nm with ratchet
  • STG 5 files with wooden handle
  • SXL.180 Telescopic joint handle, 1/2″
  • U.306 A140 Puller with 3 puller arms-7-140 mm
  • U.306G2 Replacement puller arm for U.306
  • U.306M Slide hammer - weight 1.6 kg
  • Y.RIV1 Assortment aluminium blind rivets

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart