Click Torque Wrench, drive 3/8, range 10-50Nm

Article no.: J.306A50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 Nm
Square drive 3/8 inch
Type of product Torque Wrench

Identification & Classification

Article number J.306A50
EAN / GTIN 3148516935991
Manufacturer number J.306A50
L-Number L60130 346
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Accuracy ex works: ± 2 %
  • Torque spanners with one direction of rotation, which can be used for loosening by reversing the inserts
  • Numbered, supplied with calibration certificate ISO 6789
  • Supplied in plastic case with ratchet and twist handle

Feature:

  • L [mm]: 357
  • Port: 9 x 12
  • Box: BP.D2
  • Power [N.m]: 10 - 50
  • Key: J.306-50D
  • Ratchets: J.372
  • Measuring graduation [N.m]: 1.00
  • Handle: S.305P
  • [kg]: 0.930

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart