Electronic Torque Adapter 340Nm

Article no.: E.506-340S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 340 Nm
Type of product Torque Wrench

Identification & Classification

Article number E.506-340S
EAN / GTIN 3148519036213
Manufacturer number E.506-340S
L-Number L60130 5175
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Torque: ± 3 % between 20 and 100 % of key capacity
  • Angle: ± 2°
  • Measurement mode: apex or follower
  • Cycle counter
  • Key pad lockable, operator has access only to program selection and results storage
  • Measurement unit: Nm, lbf. ft, lbf.in, kgcm and degrees
  • Possible to preset 9 torque and/or angle values
  • Memory for 50 values
  • Supplied with a calibration certificate in a plastic case

Feature:

  • Power [N.m]: 68 - 340
  • Resolution: 0.1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart