Reinforcement struts for shelved trolley

Article no.: E8103VK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rack attachment

Identification & Classification

Article number E8103VK
EAN / GTIN 4017976381039
Manufacturer number E8103VK
L-Number L90080 1124
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

accessories

Description:

These struts in blue are easily screwed under an existing shelf. That stabilises the upper structure and increases the capacity of the inserted shelves. The shelf located on top of the longitudinal connector struts has a carrying capacity of 150kg instead of 90kg due to the support. 1 pair per trolley is included.

Feature:

Total length (mm): 1200
Total width (mm): 28
Colour: blue

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart