Electronic Torque Wrench without accessory, range 60-340Nm

Article no.: E.306-340D
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 340 Nm
Type of product Torque Wrench

Identification & Classification

Article number E.306-340D
EAN / GTIN 3148518346207
Manufacturer number E.306-340D
L-Number L60130 9152
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Accuracy: ± 2% between 20 and 100% of key capacity
  • Measurement mode: apex or follower
  • Measurement unit: Nm, lbf-ft, lbf-in and kg-cm
  • Numbered and supplied with an ISO 6789 calibration certificate
  • Possible to preset 9 torque and/or angle values
  • Memory for 250 values with USB connection to PC
  • Supplied in plastic case and foam insert

Feature:

  • L [mm]: 594
  • Power [N.m]: 17 - 340
  • [kg]: 2,560

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart