Second cut square file and handle, 200 mm

Article no.: CAR.MD200EMA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification & Classification

Article number CAR.MD200EMA
EAN / GTIN 3148518602112
Manufacturer number CAR.MD200EMA
L-Number L60130 6861
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Crosscut on 4 surfaces
  • ergonomic plastic handle
  • Resistant to the most aggressive solvents used in the workshop
  • Recommended for rough machining of steel, cast iron, brass and hard plastic

Feature:

  • E x E1 [mm]: 8 x 8
  • L [mm]: 200
  • [g]: 120

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart