3 in 1 toolbox organiser

Article no.: BP.Z46APB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number BP.Z46APB
EAN / GTIN 3662424006128
Manufacturer number BP.Z46APB
L-Number L60130 10365
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • For storing parts (9 removable compartments), hand tools (middle compartment) and a power tool (6 removable compartments).
  • Numerous compartments.
  • The parts are not mixed.
  • In the large middle compartment, the hand tools (screwdrivers, hammers, etc.) are stored.
  • Everything is immediately visible and accessible.
  • The new lock with integrated spring facilitates opening and closing.

Feature:

  • D[mm]: 316
  • H[mm]: 234
  • L[mm]: 426
  • [kg]: 2.7

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart