1/4″ - 3/8″ extension wrench set, 21 pieces, MBOX

Article no.: AXS.SMJ1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number AXS.SMJ1
EAN / GTIN 3662424148811
Manufacturer number AXS.SMJ1
L-Number L60130 11302
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • To relocate the dressing process. The user has more space to move the reversing ratchet.
  • Asymmetrical concept for more speed and force. (Ratio 13:8 ≈ 1.6)
  • Time saving: the operator can reach bolts and nuts in tight places
  • AXS extension spanners can be used with manual or (pneumatic or electric) powered ratchets

Feature:

  • L[mm]: 329
  • H[mm]: 59
  • [kg]: 2.46

Supplied with:

  • AXS.S extension - AXS.M extension - 3/8″ to 1/2″ connector - 9x 1/4″ sockets 5.5-13mm - 9x 3/8″ sockets 13-22mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart