LUKAS T41 cutting disc for steel 125x1 mm straight for angle grinder A60S-BF

Article no.: AT006710V9802
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number AT006710V9802
EAN / GTIN 4018177048844
Manufacturer number AT006710V9802
L-Number L50260 81
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Top-Features: • Good value for money thanks to regular aluminium oxide • Can be used with any commercially available angle grinder thanks to 22.23 mm bore

Feature:

Tool shape: straight
Hands-free use: yes
Hardness: S
Grain size: 60
n max.: 12200 (1/min)
Product packaging: Box
Abrasive: Aluminium oxide
Safety standard: EN 12413
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool width/length/height: 1 mm
Tool diameter: 125 mm

Advantage:

The aluminium oxide used for this cutting disc boasts an impressive tool life with structural steel and allows you to work in a cost-effective manner.
Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Cast iron: suitable
Cast iron: suitable
Titanium and nickle alloys: best suitable

Material:

Steel

Suitable for:

Cutting: best suitable
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Tool with high lateral load stability for your safety during handheld use
Good value for money thanks to regular aluminium oxide
No abrasive material wastage due to the straight shape: grind up to the centre of the tool
Can be used with any commercially available angle grinder thanks to 22.23 mm bore
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart