LUKAS T27 grinding discs for stainless steel 125x7 mm depressed for angle grinder A24N-BF

Article no.: AS001708V9802
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number AS001708V9802
EAN / GTIN 4027497056125
Manufacturer number AS001708V9802
L-Number L50260 384
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

This grinding disc for machining aluminium and non-ferrous metals also cuts without interruption soft materials that are difficult to machine. The dreaded clogging of the tool surface does not happen with these tools, which have been specially developed and tested for aluminium. The special combination of abrasive grain and bonding agent reliably prevents this undesirable effect. This grinding disc delivers precise removal results at a high speed combined with a low temperature, and offers maximum tool life thanks to its innovative bonding technology. Thanks to its 22.23 mm bore it can be used with any commercially available angle grinder. It is energy-optimised so that it can also be used on the most powerful angle grinders. Strong glass-fibre fabric and regular testing ensure high level of safety and lateral stability. When in use, the grinding disc generates low odour and dust levels, and allows for ergonomic working and maximum operating times with minimum effort. Thanks to the premium quality raw materials, it offers maximum storage times with top quality stability. This grinding disc is manufactured in an environmentally friendly manner using state-of-the-art production processes and optimised formulations.

Feature:

Tool shape: depressed
Hands-free use: yes
Hardness: N
Grain size: 24
n max.: 12200 (1/min)
Product packaging: Box
Abrasive: Aluminium oxide
Safety standard: EN 12413
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool width/length/height: 7 mm
Tool diameter: 125 mm

Advantage:

The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

Application:

Steel and cast steel: suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Aluminum

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Roughing: suitable
Roughening: suitable
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Tool with high lateral load stability for your safety during handheld use
Good value for money thanks to regular aluminium oxide
Robust grinding disc thanks to the depressed shape
Extremely robust tool thanks to the depressed-centre shape
Can be used with any commercially available angle grinder thanks to 22.23 mm bore
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart