LUKAS SLTR lamellar flap disc Ø 178 mm CeramicAd grain 40 oblique

Article no.: A67231780401466
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number A67231780401466
EAN / GTIN 4027497212255
Manufacturer number A67231780401466
L-Number L50260 475
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

  • The SLTR lamellar flap discs are characterised by the ″CeramicAd″ abrasive material, which is an enhancement of the regular red ceramic cloth.
  • This is an improved solution as it is even faster and more efficient.
  • The back plate stability and grain adhesion of the CeramicAd are precisely matched and guarantee the maximum performance of the lamellar flap disc.
  • The self-sharpening effect of the ceramic grain enables a high stock removal rate, particularly on stainless steel.
  • The flat form of the SLTO and the dished version at the SLTR offer versatile solutions for a broad range of applications.
  • The lamellar flap discs are well suited for the everyday use thanks to the lamellar and the glass-fibre back plate, and the multi-layer abrasive cloth ensures a long service life.
  • They are impressively efficient: aggressivity, a long tool life and an unbeatable price-performance ratio.

Feature:

  • Tool shape: Wheel
  • Grain size: 40
  • n max.: 8500 (1/min)
  • Product packaging: Box
  • Lamellar flap disc type: SLTR with glass fibre carrier
  • Abrasive: CER (ceramic grain)
  • Safety standard: EN 13743 & OSA
  • V max.: 80 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 22.23 mm
  • Tool diameter: 178 mm
  • Abrasive flap disc shape: dished

Advantage:

  • Available in two types: flat and angled
  • The all-round talent with advanced cloth
  • Lightweight carrier material for a low tool weight
  • Self-sharpening effect: high removal rate especially on stainless steel
  • Safe working even at high speeds and temperatures

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: best suitable
  • Titanium and nickle alloys: best suitable

Material:

  • Stainless steel
  • Stainless steel
  • Steel
  • Aluminum
  • Titanium
  • Cast iron

Suitable for:

  • Chamfering: best suitable
  • Deburring: best suitable
  • Fettling: suitable
  • Weld seam machining: best suitable
  • Rough grinding: best suitable

Note:

  • Advanced ceramic cloths: for faster and more powerful grinding jobs

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart