LUKAS BKVW universal conical brush for stainless steel 100x12 mm for angle grinder crimped

Article no.: A350610012213
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number A350610012213
EAN / GTIN 4027497361922
Manufacturer number A350610012213
L-Number L50260 131
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Top-Features: • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Feature:

Brush type: Conical brush
Wire material: Crimped stainless steel wire
Wire thickness: 0.3 mm
n max.: 12500 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool width/length/height: 12 mm
Tool diameter: 100 mm

Advantage:

Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.
Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Application:

Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Titanium and nickle alloys: best suitable

Material:

Stainless steel
Steel
Titanium

Suitable for:

Brushes: best suitable
Deburring: suitable
Paint removal: best suitable
Cleaning: best suitable
Burnishing: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Remove the paint: suitable
Polishing: -
Precision machining: -
Conditioning: best suitable
Rough grinding: -

Note:

Stainless steel wire makes it also suitable for machining stainless steel
Quick and easy mounting without a clamping wrench
With crimped wire for the toughest machining conditions
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart