LUKAS ASVS universal cleaning fleece 100x13 mm bore 13 mm

Article no.: A22901001201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough cleaning non-woven abrasive mesh

Identification & Classification

Article number A22901001201
EAN / GTIN 4027497020799
Manufacturer number A22901001201
L-Number L50570 9
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

This grinding disc can be simply used with a mounting arbor (ASB) on a flexible shaft or on the drilling machines. This makes it ideal for removing paint and adhesive residues, removing cement and concrete residues, derusting, cleaning and polishing many different surfaces, structuring and cleaning wood, derusting and cleaning work (e.g. for shell limestone on boats and ships), cleaning underbodies, various tasks in car body construction and cleaning seam welds – before and after welding. The cleaning fleece used for this grinding disc consists of a coarse polyamide fleece impregnated with aggressive abrasive particles. This means that only a little contact pressure is required when working, the disc does not get clogged, and very little heat is generated.

Feature:

Tool shape: flat
n max.: 5700 1/min
Product packaging: Box
Abrasive: Cleaning fleece
V max.: 63 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 13 mm
Tool width/length/height: 13 mm
Tool diameter: 100 mm

Advantage:

Abrasive fleece made of robust materials for the highest removal rate without clogging, especially when removing coatings.

Application:

Steel and cast steel: suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable

Material:

Plastic and wood
Steel

Suitable for:

Brushes: best suitable
Paint removal: best suitable
Cleaning: suitable
Weld seam machining: suitable
Roughening: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Polishing: best suitable
Precision machining: -
Cleaning: best suitable
Conditioning: best suitable
Rough grinding: -

Note:

Abrasive fleece made of robust materials for the highest removal rate, especially when removing coatings

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart