LUKAS RU 5 sharpening stone 150x25x16.5 mm aluminium oxide

Article no.: A2043150251608
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification & Classification

Article number A2043150251608
EAN / GTIN 4027497384433
Manufacturer number A2043150251608
L-Number L50280 448
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Made from white aluminium oxide, this sharpening stone is perfect for finely grinding workpieces by hand in the mould and die industry. The high hardness and sharp grain of the aluminium oxide ensure its long service life. It can also easily process hard materials. Regular tests guarantee high safety and proven quality.

Feature:

Tool shape: Sharpening stone
Bond: V40
Bonding type: V Vitrified bond
Width: 25 mm
Hardness: E
Height: 16.5 mm
Grain size: 100
Length: 150 mm
Product packaging: Box
Abrasive: EKW
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT

Advantage:

The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

Application:

Tool steel: best suitable

Material:

Steel

Suitable for:

Chamfering: suitable
Polishing: suitable
Precision machining: suitable
Fine grinding: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Extremely hard and sharp for an impressively long tool life
Also machines hard materials efficiently
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart