LUKAS HFT back deburring tool for stainless steel/steel 12x7 mm shank 6 mm cut 3 GSL 65 mm

Article no.: A10171207603
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification & Classification

Article number A10171207603
EAN / GTIN 4027497605774
Manufacturer number A10171207603
L-Number L50250 534
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

This burr allows otherwise complicated inverse deburring to be effortlessly accomplished. Precisely defined 45° chamfers in hard-to-reach places in pipes, housings or containers can be created effortlessly and in a time-saving manner. The long cutting edges of the inverse deburring tool do not have any interruptions and offer the best surface results with their cost-effective single toothing. The inverse burr efficiently achieves high removal rates in the shortest possible time. Cast steel, welds, high-strength hardened and unhardened steels and stainless steel can be easily machined. The special V-soldered joint also prevents dangerous shank tearing caused by high tensile loads. The high-quality steel shank of the backward deburring tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Back deburrer
Overall length: 65 mm
Shank length: 58 mm
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 7 mm
Tool diameter: 12 mm
Cut: Z3 medium single cut

Advantage:

High removal rates in the shortest possible time when machining cast steel, weld seams, high-strength hardened and unhardened steel and stainless steel. yielding good surface result quickly and efficiently.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
The long cutting edges of this tool do not have any interruptions and offer the best surface results with their cost-effective single toothing.
This tool allows otherwise complicated inverse deburring to be effortlessly accomplished. Defined 45° chamfers in hard-to-reach places in pipes, housings or containers can be created effortlessly. The special V-soldered joint also prevents dangerous shank tearing caused by high tensile loads.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Titanium and nickle alloys: suitable

Material:

Steel
Stainless steel
Titanium

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Precision machining: best suitable
Fine grinding: -
Milling: best suitable
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Efficient working: quickly achieve high removal rate and good surface results at the same time
perfect dimensional stability: Fits perfectly in the power tool
Cut for a long duration without interruptions, offering the best surface result in optimal amount of time
For time-shaving machining of difficult-to-reach areas in pipes, casings or containers
With economical single cut
Allows precisely defined 45° chamfers
No dangerous shank breakage thanks to high-quality steel shank
With special V-soldered joint which prevents dangerous shank tearing even under high tensile loads

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart