1/4″ Torque Driver set with Sockets, range 0.5-2.5Nm

Article no.: A.402J2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification & Classification

Article number A.402J2
EAN / GTIN 3148516763693
Manufacturer number A.402J2
L-Number 659938 250
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • TORQUE DRIVER

Feature:

  • Case: BP.102
  • Wrench: A.402-20
  • Attachments: Slotted screws: 4.5 - 6.5 - 8, Hexagonal: 3 - 4 - 5 mm, PZ 1 - 2 - 3 mm
  • Insert: PL.436
  • Handle: A.300PA
  • Connector: EF.1P4
  • Screwdriver: A.402
  • Weight in gram: 700

Supplied with:

  • Bits 1/4″ series ES.1: 4.5 - 6.5 - 8 mm
  • Bits 1/4″ series EH.1: 3 - 4 - 5 mm
  • Bits 1/4″ series ED.1: PZ1 - PZ2 - PZ3
  • Handle: A.300PA
  • Connector: EF.1P4
  • Torque wrench with micrometer: A.402
  • Box: BP.102
  • Class II Type D
  • Single direction torque spanner, torque tightening right
  • Socket outlet for use with 1/4″ bits
  • Adjustable pin spanner, 4 mm
  • Supplied in box with calibration certificate and individual identification number

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart