{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.5 mm | |
| Individual drawer release system | One-hand | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Depth | 38 mm | |
| Front height | 225 mm | |
| Usable height | 200 mm | |
| Usable width | 900 mm | |
| Usable width in G | 36 | |
| Folding angle | 180 degrees | |
| Height adjustment interval | 25 mm | |
| Application range | Container equipment; Drawer/shelf combination unit | |
| Weight | 4.3 kg | |
| Type of product | Front flap |
| Article number | 998251 225 | |
| EAN / GTIN | 4067263111429 | |
| Manufacturer number | 998251 225 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |