{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 2,200 mm | |
| Width | 1,200 mm | |
| Type of product | Mesh door |
| Article number | 994110 2200 | |
| EAN / GTIN | 4260214930067 | |
| Manufacturer number | 9230 | |
| Manufacturer/responsible person | TTS Transport- und Trennwandsysteme GmbH, Speckfeld 10A, 33824 WERTHER, Germany, www.ttsysteme.de |