{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shelf load capacity / maximum distributed shelf load (on metal) | 2,210 kg | |
| To take pallets with load capacity | 736 kg | |
| Height adjustment interval | 50 mm | |
| Type of installation | Plug-in racking | |
| Colour selection | RAL 5010, 2004 | |
| Height | 2,500 mm | |
| Depth | 1,100 mm | |
| Assembled size basic rack width | 2,872 mm | |
| Compartment width | 2,700 mm | |
| Number of rack stiles | 2 | |
| Number of pallet slots per bay | 9 | |
| Shelf load capacity | 2,210 kg | |
| Bay load (3 bays each with 2 pairs of cross beams per bay) | 8,733 kg | |
| Rack installation | Basic rack | |
| Frame profile | S610-N | |
| Cross-beam type: | EGN 100×40×1.5 | |
| Rack access | double-sided | |
| Plug-in assembly | yes | |
| Customer assembly | yes | |
| Type of product | Pallet racking |
| Article number | 991200 2500 | |
| EAN / GTIN | 2050001683113 | |
| Manufacturer number | 991200 2500 | |
| Manufacturer/responsible person | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 Sundern, Germany, www.schulte-lagertechnik.com |