{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Insert thickness | 25 mm | |
| Height adjustment interval | 25 mm | |
| Type of installation | Plug-in racking | |
| Colour selection | RAL 5010, 2004 | |
| Height | 3,000 mm | |
| Width | 1,842 mm | |
| Depth | 600 mm | |
| Rack height | 3,000 mm | |
| Rack width | 1,785 mm | |
| Rack depth | 600 mm | |
| Assembled size add-on rack width | 1,842 mm | |
| Shelf width | 1,785 mm | |
| Storage shelf depth | 600 mm | |
| Number of storage levels chipboard shelf | 5 | |
| Shelf load capacity | 600 kg | |
| Material of storage level | Chipboard shelf | |
| Rack installation | Extension rack | |
| Customer assembly | yes | |
| Type of product | Wide-span racking |
| Article number | 990985 3000/1785 | |
| EAN / GTIN | 4004514225573 | |
| Manufacturer number | 19555 | |
| Manufacturer/responsible person | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |