{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shelf load capacity / maximum distributed shelf load (on metal) | 250 kg | |
| Shelf thickness | 40 mm | |
| Height adjustment interval | 25 mm | |
| Type of installation | Plug-in racking | |
| Material | galvanized | |
| Height | 2,000 mm | |
| Width | 756 mm | |
| Depth | 536 mm | |
| Rack height | 2,000 mm | |
| Rack depth | 500 mm | |
| Assembled size add-on rack width | 756 mm | |
| Shelf width | 750 mm | |
| Storage shelf depth | 500 mm | |
| Number of shelves | 5 | |
| Number of profile frames | 1 | |
| maximum bay load | 1,300 kg | |
| Rack installation | Extension rack | |
| Type of product | Storage shelf |
| Article number | 990546 2000/750 | |
| EAN / GTIN | 4004514237811 | |
| Manufacturer number | 12955-75 | |
| Manufacturer/responsible person | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |