Basic filing rack with 2 column frames, Depth 325 mm, Height: 800mm

Article no.: 990400 800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 800 mm
Width 1,000 mm
Depth 325 mm
Assembled size basic rack width 1,000 mm
Shelf width 946 mm
Storage shelf clear width 900 mm
Storage shelf depth 325 mm
Stop rail yes
Number of shelves 2
suitable for number of files 20
Number of profile frames 2
maximum bay load 900 kg
Type of product File racking

Identification & Classification

Article number 990400 800
EAN / GTIN 4045197517760
Manufacturer number 990400 800
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy column frame of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frame with plastic end caps. Storage shelves of galvanised sheet metal, slotted for insertion of dividers, with bent-up stop rail to prevent items being pushed through.

Colour:

Column frame signal blue RAL 5005 powder-coated. Pairs of cross beams are always anthracite grey RAL 7016.

Note:

  • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 4:1.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Warning:

Intended use
  • Plug-in racking that can be combined independently.
  • Storage shelf for storage of workpieces and tools.
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Comply with the maximum load-bearing capacity.
  • Anchor the rack in the wall or floor.

Reasonably foreseeable misuse
  • Plug-in racking that can be combined independently.
  • Storage shelf for storage of workpieces and tools.
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Comply with the maximum load-bearing capacity.
  • Anchor the rack in the wall or floor.
  • Do not make any unauthorised modifications.
  • Do not overload rack and shelves.
  • Do not place articles in the cabinet roughly.
  • Do not sit or stand on the shelves.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart