Axial cut bolt croppers, 24 mm

Article no.: 990.BF1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number 990.BF1
EAN / GTIN 3148518274388
Manufacturer number 990.BF1
L-Number L60130 5788
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Forged arms
  • for less deflection during cutting
  • Cutting blades made of high-performance chrome steel
  • Improved hardness of the cutting blades
  • for longer cutting duration
  • Cutting blade clearance adjustment
  • via eccentric screws
  • Ergonomic handles with hand protection

Feature:

  • max Ø [mm]: 60-140-160 kg/mm²: 10 - 8 - 7
  • L [″]: 24
  • L [mm]: 600
  • Blade: 990.LB1
  • [kg]: 2,800

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart