Tool set TCS STW3818 MAINTENANCE L.425mm W.228mm H.350mm 54pcs

Article no.: 98814893
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 98814893
EAN / GTIN 4018754318674
Manufacturer number 98814893
L-Number L60010 7823
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Securely integrated into the Tool Control System (TCS) modular tool insert system
  • Inch tools in premium quality
  • Extremely robust and resilient tool case made of polypropylene for professional use
  • The lid is lined with dimpled foam to hold the tools securely in place
  • Resistant to Skydrol, acetone, petrol and hydraulic oils
  • Tools in 3 TCS inserts*
*All advantages at a glance:
  • With the Tool Control System, the tools are located in chemical-resistant safety foam inserts with high-precision, three-dimensional cut-outs.
  • Yellow signalling surface. To check for completeness, just take a look: ″Yellow″ means there are no tools.

Feature:

  • Number of tools: 54
  • Height mm (h): 350 mm
  • Length mm (L): 425 mm
  • Weight: 9500g
  • Weight kg: 8,600kg
  • Width mm (b): 228 mm

Supplied with:

Contents 54-parts:
  • 1 QuickRelease crank no. 453QR 10 mm (3/8″) L. 386.5 mm
  • 1 Slotted screwdriver with impact cap no. 4622SK 3 1.2 x 6.5 x 125 mm 2C handle
  • 1 Phillips screwdriver no. 4631 PH 2 2C handle
  • 1 Round nose pliers no. 6530 5 L. 160 mm
  • 1 Wire whirling pliers no. 6575 1 220 L. 230 mm
  • 1 Power side cutter no. 6602 5 140 L. 140 mm
  • 1 pin punch no. 108/150 X 6
  • 1 pin punch no. 108/115 X 2
  • 1 locksmith’s hammer no. 10961 300 g
  • 1 telescopic mirror no. 12921 M 1 1/4 INCH / Ø 32 mm
  • 8 Sockets 6.3 mm (1/4″) No. 40 aD 12kant SW 1/4″ 3/16; 7/32; 1/4; 9/32; 5/16; 3/8; 7/16; 1/2 inch
  • 6 sockets 12.5 mm (1/2″) no. 45a hexagon socket 1/2; 9/16; 5/8; 11/16; 3/4; 13/16 inch
  • 1 Extension no. 405/2 6.3 mm (1/4″) L. 54 mm
  • 1 Extension no. 405/4 6.3 mm (1/4″) L. 100 mm
  • 1 universal joint no. 407 6.3 mm (1/4″) L. 37 mm
  • 1 enlarger no. 409 1/4 to 3/8″ L. 25 mm
  • 1 Reversible ratchet no. 415QR N 6.3 mm (1/4″) RSW4.5° L. 117 mm
  • 1 bit holder no. 412, 1/4″ 6.3 mm (1/4″) L. 25 mm
  • 1 Extension no. 427/3 6.3 mm (1/4″) L. 76 mm
  • 1 Extension no. 427/5 6.3 mm (1/4″) L. 125 mm
  • 1 universal joint no. 428 L. 46 mm
  • 1 Reducer no. 431 3/8 to 1/4″
  • 1 QuickRelease fine-tooth ratchet no. 435QR N 10 mm (3/8″) RSW4.5° L. 193 mm
  • 1 Bit holder no. 442 10 mm (3/8″) 1/4″ hexagon socket L. 32 mm
  • 1 strap spanner no. 12005 strap l. 600 mm
  • 1 bits box no. 1204/21-1, magn. bit holder PH+PZ+TX+SL 20 pcs.
  • 1 Bit ratchet no. 4008-1 6.3 mm (1/4″) L. 127 mm
  • 11 Combination spanner OPEN BOX No.13 SW 3/16; 7/32; 1/4; 5/16; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4″ mm
  • 1 nylon hammer no. 10956N 32 head-Ø32 mm
  • 1 wire cutter no. 13148
  • 1 scriber no. 12321
  • 1 torch no. 13126-2
  • *All advantages at a glance:
  • With the Tool Control System, the tools are located in chemical-resistant safety foam inserts with high-precision, three-dimensional cut-outs.
  • Yellow signalling surface. To check for completeness, just take a look: ″Yellow″ means there are no tools.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart