Tool assortment 807/5 WT TCS 159 pcs.

Article no.: 97842804
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 97842804
EAN / GTIN 4018754350940
Manufacturer number 97842804
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Extensive range for the 13217 TS K tool trolley
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Supplied with:

Contents 159-parts:

96834322 TCS 807/5 WT 1
  • 10 sockets with hexagon 1/4 No. 40: 5; 5.5; 6; 7 ;8; 9 ;10; 11;12; 13 mm
  • 17 sockets with hexagon 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 2 QuickRelease socket spanner extensions 1/2″ No. 509QR.: L. 130; 255 mm
  • 1 QuickRelease universal joint 1/2″ No. 510QR.: L. 80 mm
  • 1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm
  • 1 bit ratchet screwdriver No. 4008-1: 1/4″
  • 1 QuickRelease plug-in handle 1/4″ No. 400QR.: L. 150 mm
  • 1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm
  • 2 QuickRelease extensions 1/4″ No. 405QR.: L. 54; 150 mm
  • 1 QuickRelease universal joint 1/4″ No. 407Q.R: L. 45 mm
96834323 TCS 807/5 WT 2
  • 1 wire cutter No. 13148
  • 1 metal saw bow No. 12053: L. 153 mm
  • 1 Locksmith’s hammers No. 10961: 300g
  • 1 tape measure No. 12935/3: L. 3 m
  • 4 pin punch, octagonal No. 108: 3; 4; 5; 6 mm
  • 1 bar lamp No. 13132: 130 lm
  • 1 scriber No. 12322: L. 150 mm
  • 1 centre punch No. 105: 100 x 10 mm
  • 1 flat chisels No. 102: 175 mm
  • 1 magnetic lifter No. 12600: 500g
96834324 TCS 807/5 WT 3
  • 1 offset screwdriver set No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 1 offset screwdriver set No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T40
  • 1 water pump pliers No. 6572: L. 240 mm
  • 1 Round nose pliers No. 6529: L. 200 mm
  • 1 Combination pliers No. 6700: L. 180 mm
  • 1 Side cutter No. 6720: L. 160 mm
96834325 TCS 807/5 WT 4
  • 3 slot-head screwdriver No. 4620: 0.6x3.5x75; 0.8x4.0x100; 1.6x8.0x175 mm
  • 1 slot-head screwdriver No. 4628: 0.4 x 2.5 x 60 mm
  • 1 slot-head screwdriver No. 4724: 1.0 x 5.5 x 25 mm
  • 3 cross-head screwdriver No. 4630: PH1; PH2; PH3
  • 1 cross-head screwdriver No. 4734: PH2
  • 1 safety knife No. 12965: L. 174 mm
  • 1 bit box No. 1206: 1 bit holder // L. 25 mm: SL4;5;6 mm (2x) // PH1;2;3 (3x) // PZ1;2;3 (3x) // T10;15;20;25;27;30;40 (2x) // T BO10;15;20;25;27;30;40 // INHEX 3;4;5 mm // L. 75 mm: SL6 mm // PH2;3 // PZ1;2 // T20;25 // 56-piece
96834326 TCS 807/5 WT 5
  • 17 Combination spanner No. 13: 6, 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24 mm
  • 5 Ratchet ring spanner No. 17F.: 8; 10; 13; 17; 19 mm
  • 1 adjustable open-end spanner No. 4025 10: max. 34 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart