Sorting trays of metal, Number of compartments: 3

Article no.: 974760 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
12 pieces in stock 12 pieces available in 3-4 working days

Select article variation and quantity

Number of compartments Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 200 mm
Width 360 mm
Depth 250 mm
Type of product Sorting tray

Identification & Classification

Article number 974760 3
EAN / GTIN 4005546989402
Manufacturer number 335910
Manufacturer/responsible person DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de

Description

Version:

Of powder-coated metal. For storage of documents in DIN A4/folio format.

Application:

For wall-hanging or bench-top use.
With label holders on the side.

Supplied with:

Fastening material.

Note:

Adapter for mounting on perforated panels under No. 974761.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart