Electrically height-adjustable office desk, Width: 1600mm

Article no.: 974025 1600
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Type of height adjustment: electric
  • Insert thickness: 25
  • Colour selection: Décor: Metal grey, light grey, pearl white, royal maple, natural oak; Metall: Reinweiß, Alusilber, Metallgrau

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of height adjustment electric
Insert thickness 25 mm
Colour selection Décor: Metal grey, light grey, pearl white, royal maple, natural oak; Metall: Reinweiß, Alusilber, Metallgrau
Height adjustment range 650 mm - 1,270 mm
Width 1,600 mm
Depth 800 mm
Worktop thickness 25 mm
maximum load capacity 70 kg
Weight 60 kg
Type of product Office desk

Identification & Classification

Article number 974025 1600
EAN / GTIN 2050002086319
Manufacturer/responsible person OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 EBERSBACH-NEUGERSDORF, Germany, www.oka.de

Description

Version:

Office desk with electric height adjustment using controls. Base of powder-coated bolted steel frame. Table surface mounted by direct bolting on the frame and two asymmetrically arranged profile bearers. The entire leg area of the frame is clear of obstructions, so mobile drawer units up to 560 mm in height can be accommodated under the desk. Speed of travel for height adjustment 38 mm/sec (unloaded). With memory function with 4 memory spaces. Noise level less than 50 dB. Rail with pad for 10 mm heigh adjustment. Supplied with approach protection by means of resistance measurement. Melamine desk top with décor surface, 25 mm thick.

Standard:

DIN EN 527-1/-2/-3 for the base frame, DIN 60335-1 for electrical safety.

Colour:

Tabletop finish - available in 5 colours: Royal maple, natural oak, light grey, pearl white, metal grey.
Base frame available in 3 colours: Pure white, aluminium silver, metal grey.

Note:

Due to its strong reflection, the table top in metal grey is not recommended.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart