Tool set TCS 1 2510/107 pcs

Article no.: 96830283
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96830283
EAN / GTIN 4018754346370
Manufacturer number 96830283
L-Number L60010 8221
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Supplied with:

Contents 108-parts:
  • 11 Sockets 1/4″ No. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
  • 5 Sockets 1/4″ No. 40TX.: E4; E5; E6; E7; E8
  • 7 screwdriver bits 1/4″ for for internal TORX® screws No. 44 KTXB; T10; T15; T20; T25; T27; T30; T40
  • 1 QuickRelease ratchet 1/4″ No. 415QR N: L. 117 mm
  • 3 Extension 1/4″ No. 405: L. 54; 100; 150 mm
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 12 TORX® 1/4″ bits No. 1410-1421: T6; T7; T8; T9; T10; T15; T20; T25; T27; T30; T40; T45
  • 16 sockets with hexagon 3/8″ No. 456: 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
  • 3 TORX® 3/8″ sockets No. 45TX.: E10; E12; E14
  • 3 INHEX inserts 3/8″ No. 49: 5; 6; 7 mm
  • 3 screwdriver bits for internal TORX® screws 3/8″ No. 49TX.: T30; T40; T45
  • 1 QuickRelease crank 3/8″ No. 453QR.: L. 408 mm
  • 3 extensions 3/8″ No. 427: L. 76; 160; 240 mm
  • 17 Sockets 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 6 sockets 1/2″ for external TORX® screws No. 50TX.: E11; E12; E14; E18; E20; E24
  • 2 Sockets 1/2″ No. 2309K: 17; 19 mm
  • 5 INHEX inserts 1/2″ No. 54: 8; 10; 12; 14; 17 mm
  • 4 screwdriver bits 1/2″ No. 54TX.: T45; T50; T55; T60
  • 1 QuickRelease cross handle 1/2″ No. 506QR.: L. 300 mm
  • 3 extensions 1/2″ No. 509: L. 75; 130; 255 mm
  • 1 QR fine-tooth ratchet 1/2″ No. 512QR.: L. 265.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart