Combination spanner set OPEN BOX TCS WT 13/18 6-24MM 6 - 24 18 pcs

Article no.: 96830121
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 96830121
EAN / GTIN 4018754248766
Manufacturer number 96830121
L-Number L60010 5842
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Made in Germany - Combination spanner set in TCS insert, 18 pieces, 6-24 mm, ring side 15° angled, DIN 3113 Form A / ISO 7738 Form A, chrome-alloy steel, chrome-plated.
Features:
  • for the 60 mm drawers of tool trolley no. 13217
  • metric, equal Jaw widths
  • Jaw position 15°.
  • Ring with double hexagon
  • Ring side cranked by 15
  • AS-Drive profile prevents edge damage
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • DIN 3113 Form A/ISO 7738 Form A
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 18
  • Range: 6 – 24
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Contents: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24 mm
  • DIN: DIN 3113 Form B
  • Weight: 1940g

Supplied with:

Contents 18-parts:
  • 18 Combination spanner No. 13: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart