Tool i.TCS TCS WT 40/52/27/13 40 pcs.

Article no.: 96830117
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 96830117
EAN / GTIN 4018754248728
Manufacturer number 96830117
L-Number L60010 5821
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • for the removable tray of the tool trolley no. 13217
  • cannot be combined with transparent cover 13217 TA
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 40
  • Drawer division: 3/3
  • Height mm (h): 60 mm
  • Length mm (L): 350 mm
  • Weight: 4000g
  • Width mm (b): 530 mm

Supplied with:

Contents 40-parts:
  • 10 sockets with hexagon 1/4″ No. 40: 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
  • 1 1/4″ plug-in handle No. 400N: L. 150 mm
  • 1 cross handle 1/4″ No. 404: L. 116 mm
  • 2 extensions 1/4″ No. 405: L. 54; 150 mm
  • 1 universal joint 1/4″ No. 407: L. 38 mm
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm
  • 17 sockets with hexagon 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 1 cross handle 1/2″ No. 506: L. 300 mm
  • 3 extensions 1/2″ No. 509: L. 52; 130; 255 mm
  • 1 universal joint 1/2″ No. 510: L. 71 mm
  • 1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart