“Heuer-Front” bench vice, Jaw width: 100mm

Article no.: 967350 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
11 pieces in stock 11 pieces available in 5-10 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Heuer Front
Jaw width 100 mm
Jaw capacity 125 mm
Clamping depth 50 mm
Pipe jaws clamp pipes with outer ⌀ 16 mm - 30 mm
exchangeable jaws no
Opening direction opens to the front
Material Drop forged steel
Weight 4.5 kg
Type of product Machinist's vice

Identification & Classification

Article number 967350 100
EAN / GTIN 2050002047631
Manufacturer number 100 100

Description

Version:

Entirely forged of steel - guaranteed unbreakable.
Slides forward on opening.
With forged pipe jaws underneath the normal jaws. Strong, fully galvanised spindle with two-start trapezoidal thread for quick opening and closing of the jaws. Galvanised spindle wrench with steel circlips. Spindle and guides protected from dirt. Adjustable, double-sided Vee guide.
With reinforced anvil shoulder for shaping and upsetting work.
Serrated surface-hardened jaws, not interchangeable.

Supplied with:

Fastening screws for attachment to the worktop.

Colour:

Hammer-effect blue, powder-coated.

Note:

For suitable height adjuster see No. 967540.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart