Table / bench vice with bench clamp, Jaw width: 100mm

Article no.: 967270 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Jaw capacity 125 mm
Clamping range 18 mm - 75 mm
Pipe jaws No. 967285 for clamping pipes with external ⌀ 3/8 − 2.1/2 inch
Opening direction opens to the front
Material Drop forged steel
Weight 6.5 kg
Type of product Machinist's vice

Identification & Classification

Article number 967270 100
EAN / GTIN 4045197612724
Manufacturer number 967270 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Entirely of forged steel − guaranteed unbreakable.
Slides forward on opening.
Milled, surface-hardened jaws. Large capacity. Strong lead screw with trapezoidal thread.
Lead screw and guides protected from dirt.
Adjustable guide; broad hardened anvil area.

Application:

For clamping to the worktop.

Supplied with:

Fasteners for attachment to the workbench.

Optional extras:

Pipe jaws No. 967285.

Warning:

Intended use
  • Use only in enclosed spaces.
  • Use only on a flat and clean base.
  • Use for clamping workpieces.
  • For clamping workpieces in the blank or partially machined state.
  • Use only when correctly assembled.
  • Use vice only with the spindle wrench supplied.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications.
  • Use only original spare parts and wearing parts.
  • It is not permissible to use auxiliary media when clamping items.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart