Pair of spare jaws smooth ground, Jaw width: 60mm

Article no.: 967045 60
Set price 2 Piece (43.30 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 60 mm
Height 12 mm
Depth 8 mm
Type of fastening drilling
Spacing of attachment holes 36 mm
Type of clamping face ground
Type of product Vice jaws

Identification & Classification

Article number 967045 60
EAN / GTIN 4045197612410
Manufacturer number 967045 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

GARANT bench vices No. 967000; 967010; 967030.

Supplied with:

Mounting screws and centring bushes.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart