{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Neon | |
| Height adjustment | 110 mm | |
| Depth adjustment | 60 mm | |
| Material of armrests | Plastic | |
| Pivot range | 45 degrees | |
| Type of product | Arm rest |
| Article number | 965455 1 | |
| EAN / GTIN | 4016849479811 | |
| Manufacturer number | 9589 | |
| Manufacturer/responsible person | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com |