Calibration unit, complete Measuring-B.20-3000Nm f.transducer

Article no.: 96521074
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Calibration and adjustment device

Identification & Classification

Article number 96521074
EAN / GTIN 4018754180967
Manufacturer number 96521074
L-Number L60010 3516
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • the special force transmission system prevents the point of force application from shifting
  • the handwheel drives a lever linearly via a spindle, converting this movement into a rotary movement for the sensor
  • 2 ball bushings ensure friction-free support and assist with the horizontal alignment of the spanner
  • the torque spanner remains in a fixed position during calibration
  • Lower lateral forces and reduced friction minimise measurement errors
  • protected by national and international patents

Feature:

  • Range N-m: 20-3000 N·m.
  • Height mm (h): 600 mm
  • Length mm (L): 1780 mm
  • Width mm (b): 690 mm
  • Weight: 110500g

Supplied with:

Contents:
  • Transducer, square adapter, USB adapter, cable, management software for calibration certificates
  • Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart