Wheel mounting set no. 721QR/20/3/1 Quick 5 pcs.

Article no.: 96507214
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 96507214
EAN / GTIN 4018754283217
Manufacturer number 96507214
L-Number L60010 6658
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Solid basic equipment for quick and stress-free wheel changes - ideal for use in workshops and for private use.
  • With its 721QR/20 quick torque spanner with 1/2″ fine-tooth ratchet and 3 wheel nut sockets (17, 19, 21 mm) with plastic sleeve, the set ensures maximum protection for sensitive alloy rims.
  • The torque can be set quickly and easily using an easy-to-operate clamping lever in the handle.
  • The extension and the wheel nut sockets with a ball lock ensure high force transmission, even with difficult or deep-set screw connections.
  • In a sturdy plastic case with carrying handle and custom-fit insert for safe transport and storage.
Features:
  • High-quality tool set especially for wheel assembly work
  • With permanently installed, reversible 1/2″ QuickRelease ratchet
  • in a sturdy plastic case
Top features Torque spanner no. 721QR/20 Quick
  • Triggering with double stop signal
  • 36 tpi
  • No reset to ″0″ required
  • the measuring element is only loaded during the tightening process
  • Flash adjustment with easy-to-operate clamping lever in the handle
  • Non-slip adjustment element with thumb recess for quick torque adjustment
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Protection of all sensitive parts thanks to the robust tubular steel housing
  • Optimum calibration with the perfectControl® calibration devices no. 7791, 7794 or the calibration system no. 7706
  • Simple adjustment from the outside using 2 adjustment screws without disassembly
  • Double scale N-m/ft-lb
  • for the controlled right-hand suit
  • with 2-component handle
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 4 %

Feature:

  • Number of tools: 5
  • Height mm (h): 75 mm
  • Length mm (L): 560 mm
  • Measuring range ft-lb: 30-150 ft·lb
  • Measuring range N-m: 40-200 N·m.
  • Weight: 2818g
  • Width mm (b): 95 mm

Supplied with:

Contents 5-parts:
  • 1 Standard MANOSKOP® torque spanner with ratchet 1/2″ No. 721QR/20 Quick: Measuring range: 40-200 N·m.; 30-150 ft·lb
  • 3 IMPACT wheel nut sockets No. 51IMP K: 17 mm (green); 19 mm (blue); 21 mm (red)
  • 1 QuickRelease extension No. 509QR.: L. 130 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart