Torque spanner no. 730NR measuring w. 60-300ft lb output 3/4″ L. 657mm

Article no.: 96502140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

  • Square drive: 3/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length L 657 mm
Square drive 3/4 inch
Type of product Torque Wrench

Identification & Classification

Article number 96502140
EAN / GTIN 4018754180523
Manufacturer number 96502140
L-Number L60010 3444
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Triggering with double stop signal
  • No reset to ″″0″ required
  • the measuring element is only loaded during the tightening process
  • with QuickRelease ratchet
  • with QuickRelease safety lock
  • Fast, precise adjustment thanks to QuickSelect quick adjustment
  • Double scale N-m/ft-lb
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Calibration with the perfectControl® calibration device no. 7794 or the calibration system no. 7706
  • Simple adjustment from the outside using 2 adjustment screws without disassembly
  • in sturdy plastic case (size 65 in sheet steel case)
  • with 2-component handle
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 4 %

Feature:

  • b1: 28 mm
  • b2: 50 mm
  • Output square external (inch): 3/4″
  • Fine scale division: 2 N·m
  • Size: 40 FK
  • Height mm (h): 70 mm
  • Height mm (h1): 23 mm
  • Height mm (h2): 31.5 mm
  • Length mm (L): 657 mm
  • LF: 564.5 mm
  • Measuring range ft-lb: 60-300 ft·lb
  • Measuring range N-m: 80-400 N·m.
  • Scale division [E1]: 20 N·m
  • Scale division [E2]: 10 ft-lb
  • Weight: 2122g
  • Weight with box: 2657g
  • Width mm (b): 92 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart