Screwdriver set 3K DRALL No.4891 6 pcs

Article no.: 96489110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification & Classification

Article number 96489110
EAN / GTIN 4018754123391
Manufacturer number 96489110
L-Number L60010 1680
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • black lace
  • 3-component handle with non-slip flocking and hanging hole
  • Chrome Alloy Steel, matt chrome-plated

Feature:

  • Number of tools: 6
  • Contents: 4820: 0.6 x 3.5 x 75 mm; 0.8 x 4.0 x 100 mm; 1.0 x 5.5 x 125 mm; 1.2 x 6.5 x 150 mm
    4830: PH1; PH2
  • Weight: 530g

Supplied with:

Contents 6-parts:
  • 4 slot-head screwdriver No. 4820: 0.6 x 3.5 x 75; 0.8 x 4.0 x 100; 1.0 x 5.5 x 125; 1.2 x 6.5 x 150 mm
  • 2 cross-head screwdriver No. 4830: PH1; PH2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart