{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
| Shock protection | Floor | |
| Type | 0 | |
| Length | 102 cm | |
| Width | 6 cm | |
| suitable for | 91×91 cm mat | |
| Colour | black | |
| Edge interlocks | without fastening studs | |
| Type of product | Edge strip |
| Article number | 964578 0 | |
| EAN / GTIN | 662641742079 | |
| Manufacturer number | 551F0003BL | |
| Manufacturer/responsible person | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB Barendrecht, Netherlands, www.justrite.com |