{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
| Shock protection | Floor | |
| Material characteristics | oil-resistant; flame resistant | |
| electrostatic characteristic | EGB/ESD | |
| Length | 132 cm | |
| Design length | 130 cm | |
| Width | 100 cm | |
| Thickness | 16 mm | |
| Hardness according to Shore A | 55 | |
| Material | Nitrile rubber (NBR) | |
| Colour | dark grey speckled | |
| plug-in | yes | |
| Fire protection class | Bfl-s1 | |
| Weight | 18.3 kg | |
| Type of product | Workplace mat |
| Article number | 964460 D | |
| EAN / GTIN | 4067263137351 | |
| Manufacturer number | 964460 D | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |