Double ring spanner set StahlwilleSTABIL 20/12 6x7 - 30x32 12 pcs

Article no.: 96410406
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 96410406
EAN / GTIN 4018754080984
Manufacturer number 96410406
L-Number L60010 661
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality double ring spanner set, deep offset, with metric, unequal spanner sizes.
  • Special manufacturing process enables thin-walled rings - primarily for slightly deeper screw connections.
  • The AS-Drive profile prevents edge damage caused by force being applied to the flanks of the screw or nut.
  • The distinctive STAHLWILLE round finish gives the combination spanner a non-slip and pleasant feel for safe working, even with oil-smeared hands.
  • Made from robust Chrome Alloy Steel for high durability and wear resistance.
Features:
  • metric, unequal Jaw widths
  • deeply cranked, contact angle 75°
  • Stable, slim and lightweight construction
  • High bending strength thanks to the double-T profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • in cardboard packaging

Feature:

  • Number of tools: 12
  • Range: 6x7 - 30x32
  • Contents: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 21 x 23; 24 x 27; 25 x 28; 30 x 32 mm
  • No.: 20/12
  • Weight: 3137g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart