{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamp ⌀ | 10 mm | |
| Number of clamps per base plate | 2 | |
| Clamping range ⌀ | 10 mm - 15 mm | |
| Type of product | Clamping toolholder |
| Article number | 963042 10/10 | |
| Manufacturer number | 963042 10/10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |