• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

UNI-BOX 48 mm high, width×depth: 96X96mm

Article no.: 960910 96X96
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

width×depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 48 mm
Internal height 42 mm
Width 96 mm
Width internal 85 mm
Depth 96 mm
Internal depth 85 mm
Material ABS plastic
prepared for covering yes
stackable yes
Fixing on the dotted mat yes
Type of product Small parts storage bins

Identification & Classification

Article number 960910 96X96
EAN / GTIN 4037519001217
Manufacturer number AQ-0105-CH8000
Manufacturer/responsible person rose plastic AG, Rupolzer Straße 53, 88138 HERGENSWEILER/LINDAU, Germany, www.rose-plastic.de

Description

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart