Bit box no. 1202 21 pcs

Article no.: 96080110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 96080110
EAN / GTIN 4018754290789
Manufacturer number 96080110
L-Number L60010 6482
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality 21-piece bit set with the most common bits for work on bicycles, cars, motorbikes, etc.
  • The practical bit holder with quick-change chuck and magnet makes work easier.
  • Safe storage in a practical plastic box that slides open - also suitable for screwing thanks to the integrated holder for bits.
  • Thanks to the handy box size, it is easy to carry around and saves space.
  • The bit box is equipped with a hexagon socket for quick use.
Features:
  • Storage container with 20 bits for slotted, hexagon socket, TORX®, PHILLIPS® and POZIDRIV® screws
  • Self-locking magnetic bit holder with quick-change function
  • in a compact, sturdy storage box
  • Transparent lid for a quick check of completeness
  • With hexagon socket for quick use

Feature:

  • Number of tools: 21
  • Height mm (h): 33 mm
  • Length mm (L): 120 mm
  • Weight: 222g
  • Width mm (b): 60 mm

Supplied with:

Contents 21-parts:
  • 1 bit holder with quick-change chuck and magnet
  • 3 bits Phillips: PH1; PH2; PH3
  • 3 bits Phillips: PZ1; PZ2; PZ3
  • 4 bits slot: 0.6 x 3.5; 0.8 x 4.0; 1.0 x 5.5; 1.2 x 6.5 mm
  • 4 TORX® bits: T15; T20; T25; T30
  • 3 TORX® bits with hole: T20; T25; T30
  • 3 bits INHEX: 4; 5; 6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart