3/8″ VDE socket spanner set 12171/19/4 VDE 23 pcs

Article no.: 96022020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 96022020
EAN / GTIN 4018754274529
Manufacturer number 96022020
L-Number L60010 5934
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Features:
  • in a robust, stackable ABS plastic box

Feature:

  • Number of tools: 23
  • Output square external (inch): 3/8 inch
  • Height mm (h): 80 mm
  • Length mm (L): 470 mm
  • Weight: 3056g
  • Width mm (b): 274 mm

Supplied with:

Contents 23-parts:
  • 14 VDE sockets with double hexagon 3/8″ No. 12171 VDE: 7; 8; 9; 10; 11; 12; 13; 14; 16; 17; 18; 19; 20; 22 mm
  • 3 VDE screwdriver bits for internal TORX® screws 3/8″ No. 12174 VDE: T20; T25; T30
  • 2 VDE screwdriver bits for XZN® 3/8″ hexagon socket screws No. 12175 VDE: M8; M10
  • 3 VDE extensions 3/8″ No. 12167 VDE: L. 94; 178; 258 mm
  • 1 VDE QuickRelease fine-tooth ratchet 3/8″ No. 12165 VDE: L. 205 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart